Take 15% off your entire order!

Offer applied at checkout

Norton 66623319013 Neon Quick-Change Cloth Disc 2" Dia. P24 Grit Zirconia Alumina Type III - Pkg Qty 100

Norton 66623319013 Neon Quick-Change Cloth Disc 2" Dia. P24 Grit Zirconia Alumina Type III - Pkg Qty 100

Item #: WBB2202213

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.98 ea.

Price: $98.00 / Pkg of 100

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66623319013 Neon Quick-Change Cloth Disc 2" Dia. P24 Grit Zirconia Alumina Type III

Features:

  • Premium aluminum oxide/ceramic alumina blend
  • Aggressive cut
  • Longer life than competitive A/O discs
  • Economical option
  • Versatile uses


Applications are: Die Grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALZirconia Alumina
  • GRITP24
  • GRADEExtra Coarse
  • DIAMETER INCHES2
  • ATTACHMENT TYPETR
  • MAXIMUM RPM30000
  • BACKING MATERIALPolyester
  • COAT TYPEClosed
  • COLORGreen
  • SERIESNeon
  • UPC666233190132
  • APPLICATIONDie Grinding
  • TOOL COMPATIBILITYDie Grinders
  • WARRANTY1 Year
  • DISC TYPEQuick Change Disc
  • TYPET3
  • MANUFACTURERS PART NUMBER66623319013
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66623319013 Neon Quick-Change Cloth Disc 2" Dia. P24 Grit Zirconia Alumina Type III - Pkg Qty 100

Norton 66623319013 Neon Quick-Change Cloth Disc 2" Dia. P24 Grit Zirconia Alumina Type III - Pkg Qty 100

Item #: WBB2202213

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant