Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Norton 66623399155 BlueFire Plastic Flat Flap Disc T27 7" x 5/8 - 11" P36 Grit Zirconia Alumina - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 302 items in product family

Norton 66623399155 BlueFire Plastic Flat Flap Disc T27 7" x 5/8 - 11" P36 Grit Zirconia Alumina - Pkg Qty 10

Item #: WBB2202673

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 10

Price: $132.50

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Norton 66623399155 BlueFire Plastic Flat Flap Disc T27 7" x 5/8 - 11" P36 Grit Zirconia Alumina

Flap discs are versatile grinding and finishing tools, consisting of three main components: a backing plate, adhesive, and abrasive cloth flaps. The rectangular flaps are overlapped and glued to the backing plate. Flap discs are designed for right angle grinder applications ranging from heavy stock removal to surface blending. Ideal for mild carbon steel and welds. Used at a 0-15° angle for blending/smooth finishing. Plastic backing plate is easily trimmable.

Applications are: Right angle grinding

Documents

Documents are in PDF format

Product Specifications

    • BRANDNorton
    • ABRASIVE MATERIALZirconia Alumina
    • GRITP36
    • GRADEExtra Coarse
    • DIAMETER INCHES7
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM8600
    • BACKING MATERIALHeavy Cotton
    • BACKING WEIGHTX
    • COAT TYPEClosed
    • COLORBlue
    • SERIESBlueFire
    • UPC666233991555
    • APPLICATIONRight Angle Grinding
    • TOOL COMPATIBILITYRight Angle Grinders
    • WARRANTY1 Year
    • DISC TYPEFlap Disc
    • MANUFACTURERS PART NUMBER66623399155
    • TYPET27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!