discount codeFree shipping over 300

Applied at checkout

Norton 77696009702 Neon Fiber Locking Disc 4-1/2" Dia. 24 Grit Aluminum Oxide - Pkg Qty 10

Norton 77696009702 Neon Fiber Locking Disc 4-1/2" Dia. 24 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2202342

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.59 ea.

Minimum Quanity: 5

Price: $15.90 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

Norton 77696009702 Neon Fiber Locking Disc 4-1/2" Dia. 24 Grit Aluminum Oxide

Features:

  • Fast initial cut
  • Ideal for general purpose applications
  • Full resin bond for strength and durability
  • Fast, easy, tool
  • free disc changes


Applications are: Die Grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT24
  • GRADEExtra Coarse
  • DIAMETER INCHES4-1/2
  • ATTACHMENT TYPE--
  • MAXIMUM RPM20000
  • BACKING MATERIALFiber
  • COAT TYPEClosed
  • COLORBlack
  • SERIESNeon
  • UPC776960097021
  • APPLICATIONDie Grinding
  • TOOL COMPATIBILITYDie Grinders
  • WARRANTY1 Year
  • DISC TYPEQuick Change Disc
  • MANUFACTURERS PART NUMBER77696009702
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

5 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 77696009702 Neon Fiber Locking Disc 4-1/2" Dia. 24 Grit Aluminum Oxide - Pkg Qty 10

Norton 77696009702 Neon Fiber Locking Disc 4-1/2" Dia. 24 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2202342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top