3M™ Roloc™ Disc 963G 3" Diameter TR Ceramic 50 Grit - Pkg Qty 200

Rollover image to zoom in

Click image to enlarge

See all 290 items in product family

3M™ Roloc™ Disc 963G 3" Diameter TR Ceramic 50 Grit - Pkg Qty 200

Item #: WBB296351

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.11 each

Sold in packages of 200

Price: $222.00
Product Information
Customer Review
Product Q&A
Accessories
3M™ Roloc™ Disc 963G 3" Diameter TR Ceramic 50 Grit

Our 3M™ Roloc™ Disc 963G features heavyweight backing that supports high-pressure applications and a consistent cut-rate, and is resin-bonded to withstand high heat and pressure. The 963G disc can be used wet or dry. We use a proprietary 3M™ Ceramic Abrasive Grain that is a ceramic mineral chemically engineered with a unique "stay sharp" crystalline structure, which continually reveals fresh cutting edges on the surface of the work piece ensuring a sustained cut. The grain is formed using a process to enhance toughness and hardness of the grain, for long product life and significant productivity benefits. Abrasives made with 3M ceramic abrasive grain have outstanding durability and improved cutting efficiencies. These products have a long service life, cut exceptionally fast and can stand up to high pressure production environments even on the toughest materials. 3M™ Roloc™ Disc 936G is available for use with the following Roloc attachment systems: TR, TP and TS. Please select discs with the attachment design made for your system.

Applications are Blending, Deburring, Edge Beveling, Flat Areas, Grinding, Weld Removal & Finishing Metal Fabrication.

Industries Include Metal Fabrication.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKRoloc™
    • ABRASIVE MATERIALCeramic Grain
    • GRIT50
    • GRADECoarse
    • DIAMETER INCHES3
    • ATTACHMENT TYPETR
    • MAX RPM20000
    • BACKING MATERIALPolyester Cloth
    • BACKING WEIGHTYN Weight
    • COAT TYPEClosed
    • COLORGreen
    • SERIES963G
    • MANUFACTURER ID60650018959
    • UPC00051144111046
    • APPLICATIONBlending, Deburring, Edge Beveling, Grinding, Weld Removal, Finishing
    • TOOL COMPATIBILITYDisc Sanders
    • DISC TYPEQuick Change Disc
    • MANUFACTURERS PART NUMBER60650018959

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed