Quick Change Discs
Availability
Free Shipping
Special Price
Diameter
Type
Grit
Brand
Disc Type
Color
Price
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Coarse
Grit
50
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 25
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Medium
Max RPM
18000 rpm
3M™ Cubitron™ II Fibre Disc Quick Change 982C 5" Diameter TN Ceramic Grain 36+ Grit - Pkg Qty 25
Abrasive Material
Ceramic Grain
Diameter
5 in
Grade
Extra Coarse
Grit
36
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 25
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Coarse
Max RPM
18000 rpm
Superior Abrasives 34470 S Cond HS Satin Disc 1/2" Hole 6" Aluminum Oxide Medium - Pkg Qty 25
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Medium
Max RPM
3600 rpm
Norton 66261121053 BlueFire Quick-Change Cloth Disc 3" Dia. 60 Grit Zirconia Alumina Type III - Pkg Qty 25
Abrasive Material
Zirconia Alumina
Diameter
3 in
Grade
Medium
Grit
60
Superior Abrasives 38460 Conditioning QC Disc Type R 2" Silicon Carbide Super Fine - Pkg Qty 50
Abrasive Material
Silicon Carbide
Diameter
2 in
Grade
Super Fine
Max RPM
25000 rpm
Norton 66261162317 Blaze Quick-Change Cloth Disc 2" Dia. 36 Grit Seeded Gel Ceramic Type II - Pkg Qty 25
Abrasive Material
Seeded Gel Ceramic
Diameter
2 in
Grade
Extra Coarse
Grit
36
Norton 66261162330 Blaze Quick-Change Cloth Disc 3" Dia. 50 Grit Seeded Gel Ceramic Type III - Pkg Qty 25
Abrasive Material
Seeded Gel Ceramic
Diameter
3 in
Grade
Coarse
Grit
50
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Very Fine
Grit
180
Abrasive Material
Aluminum Oxide
Diameter
1-1/2 in
Grade
Extra Coarse
Grit
36
3M™ Scotch-Brite™ Roloc™ Surface Conditioning Disc TS 2" x NH VFN Grit Alum. - Pkg Qty 200
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Very Fine
Max RPM
25000 rpm
3M™ Scotch-Brite™ Roloc™ Coating Removal Disc 2"Dia. TR Silicon Carbide S XCS Grit - Pkg Qty 60
Abrasive Material
Silicon Carbide
Diameter
2 in
Grade
Extra Coarse
Max RPM
18000 rpm
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Very Fine
Max RPM
18000 rpm
3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Medium
Max RPM
25000 rpm
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Medium
Max RPM
20000 rpm
Abrasive Material
Zirconia
Diameter
3 in
Grade
Coarse
Grit
40
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 1-1/2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
1-1/2 in
Grade
Very Fine
Max RPM
30000 rpm
CGW Abrasives 59539 Quick Change 2-Ply Discs, 3" 50 Grit Aluminum Oxide - Pkg Qty 25
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Coarse
Grit
50
Abrasive Material
Aluminum Oxide
Diameter
5 in
Grit
P180
Max RPM
12000 rpm
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grit
P400
Max RPM
12000 rpm
Abrasive Material
Precision Shaped Ceramic
Diameter
5 in
Grit
220
Max RPM
12000 rpm
Abrasive Material
Aluminum Oxide
Diameter
5 in
Grit
P800
Max RPM
12000 rpm
Abrasive Material
Ceramic Grain
Diameter
4 in
Grade
Coarse
Max RPM
12000 rpm
CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Extra Coarse
Grit
36
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Fine
Grit
120
3M™ Scotch-Brite™ Light Grinding Blending Disc TN Quick Change 5"Dia Ceramic CRS Grit - Pkg Qty 50
Abrasive Material
Ceramic Grain
Diameter
5 in
Grade
Coarse
Max RPM
12000 rpm
Norton 66261162318 Blaze Quick-Change Cloth Disc 2" Dia. 36 Grit Seeded Gel Ceramic Type III - Pkg Qty 25
Abrasive Material
Seeded Gel Ceramic
Diameter
2 in
Grade
Extra Coarse
Grit
36
3M™ Scotch-Brite™ Roloc™ Surface Conditioning Disc 3"Dia TSM Alum. Oxide Med Grit - Pkg Qty 100
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Medium
Max RPM
18000 rpm
Merit 08834166241 Abrasotex Non-Woven Quick-Change Disc 3/4" Dia. MED Grit Aluminum Oxide Type III - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
3/4 in
Grade
Medium
Max RPM
40000 rpm
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Fine
Grit
P120
Merit 66623340047 Abrasotex Non-Woven Quick-Change Disc 1-1/2" Dia. VF Grit Aluminum Oxide Type II - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
1-1/2 in
Grade
Very Fine
Max RPM
30000 rpm
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Very Fine
Grit
P240
3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A 2"Diameter TR 60+ Grit - Pkg Qty 200
Abrasive Material
Ceramic Grain
Diameter
2 in
Grade
Medium
Grit
60
Merit 08834166240 Abrasotex Non-Woven Quick-Change Disc 3/4" Dia. VF Grit Aluminum Oxide Type III - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
3/4 in
Grade
Very Fine
Max RPM
40000 rpm
3M™ Cubitron™ II Roloc™ Durable Edge Disc 947A 2"Diameter TR 80+ Grit - Pkg Qty 200
Abrasive Material
Ceramic Grain
Diameter
2 in
Grade
Medium
Grit
80
Abrasive Material
Aluminum Oxide
Diameter
2 in
Grade
Medium
Grit
60
Merit 66623340035 Abrasotex Non-Woven Quick-Change Disc 1-1/2" Dia. MED Grit Aluminum Oxide Type II - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
1-1/2 in
Grade
Medium
Max RPM
30000 rpm
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Medium
Grit
60
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Extra Coarse
Grit
24
Norton 66623340032 Bear-Tex Non-Woven Quick-Change Disc 3/4" Dia. MED Grit Aluminum Oxide Type III - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
3/4 in
Grade
Medium
Max RPM
40000 rpm
Abrasive Material
Aluminum Oxide
Diameter
3 in
Grade
Coarse
Grit
50