Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ Roloc™ Disc SL-DR 2" Diameter TR Aluminum Oxide CRS Grit Brown - Pkg Qty 200

Rollover image to zoom in

Click image to enlarge

See all 653 items in product family

3M™ Scotch-Brite™ Roloc™ Disc SL-DR 2" Diameter TR Aluminum Oxide CRS Grit Brown - Pkg Qty 200

Item #: WBB298296

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.22 each

Sold in packages of 200

Price: $244.00
Product Information
Customer Review
Product Q&A
3M™ Scotch-Brite™ Roloc™ Disc SL-DR 2" Diameter TR Aluminum Oxide CRS Grit Brown

With this versatile capability, Scotch-Brite™ Roloc™ SL Surface Conditioning Discs can reduce or eliminate subsequent conditioning steps for weld clean up, grindline refinement, metal blending, and even light deburring. Available in four grades: Medium, Coarse, Heavy Duty and Super Duty, the open-web, non woven SL disc runs cool, resists loading, and maintains cut-rate consistency throughout the life of the disc. These same attributes allow you to use less pressure, reducing fatigue and maximizing disc life. Aluminum oxide abrasive mineral is used in the Scotch-Brite™ Roloc™ SL Surface Conditioning Disc. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. 3M™ Roloc™ TR quick change discs are smaller discs that quickly attach onto a Roloc™ disc pad (sold separately) so that you can conveniently and quickly change discs as needed. Roloc TR and TSM systems provide a secure attachment even for heavy-duty applications, and the variety of other 3M Roloc discs allow swapping from one application to the next in seconds. Each disc is also color-coded to identify its grade, making it easy to grab the grade required for different applications. Scotch-Brite™ surface conditioning products were developed with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool, reducing the risk of part discoloration and warping. The fibers are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibers, which also extends the life of the disc.

Applications are Blending, Deburring, Flat Areas, Light Grinding, Parting Line Removal, Plate Grinding, Prepping Metal Prior to Paint, Right Angle Grinding, Sheet Grinding, Weld Removal & Finishing Metal Fabrication.

Industries Include Metal Fabrication.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKScotch-Brite™
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT--
    • GRADECoarse
    • DIAMETER INCHES2
    • ATTACHMENT TYPETR
    • MAX RPM25000
    • COLORBrown
    • SERIESSL-DR
    • MANUFACTURER ID61500193034
    • UPC00048011337937
    • APPLICATIONBlending, Deburring, Light Grinding, Plate Grinding, Weld Removal, Finishing
    • TOOL COMPATIBILITYDisc Sanders
    • MANUFACTURERS PART NUMBER61500193034

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed