Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ PSA Cloth Disc 348D 6" X NH P120 Grit Aluminum Oxide - Pkg Qty 250

Rollover image to zoom in

Click image to enlarge

See all 265 items in product family

3M™ PSA Cloth Disc 348D 6" X NH P120 Grit Aluminum Oxide - Pkg Qty 250

Item #: WBB296889

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.16 each

Sold in packages of 250

Price: $290.00
Product Information
Customer Review
Product Q&A
Accessories
3M™ PSA Cloth Disc 348D 6" X NH P120 Grit Aluminum Oxide

3M™ PSA Cloth Disc 348D is a heavy-duty sanding disc that features a high-strength pressure sensitive adhesive backing that adheres to a backup pad or a steel platen for an efficient application and clean removal.

Our 3M™ PSA Cloth Disc 348D features a heat-resistant resin bond and cloth backing that make this sanding disc a good choice for high heat and heavy duty sanding applications. Aluminum oxide particles in a closed coat offer a fast cut for grinding and dual action (D/A) sanding on metal. This versatile disc provides a fast, efficient method for deburring, blending, cleaning up, and finishing metal parts and surfaces of various sizes and shapes. PSA or pressure-sensitive adhesive disc is pressed onto a backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander. We chose aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives such as garnet quickly wear down with use. Due to their fast cut-rate, hardness, strength, and low heat retention, they are widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure.

Applications are Blending, Deburring, Flat Areas, Grinding, Orbital Sanding, Random Orbital Sanding Metal Fabrication, Primary Wood and Panel Processing.

Industries Include Metal Fabrication, Primary Wood and Panel Processing.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP120
    • GRADEFine
    • DIAMETER INCHES6
    • MAX RPM--
    • BACKING MATERIALCloth
    • BACKING WEIGHTX Weight
    • COAT TYPEClosed
    • COLORBrown
    • SERIES348D
    • MANUFACTURER ID60440202384
    • UPC00051144214976
    • APPLICATIONBlending, Deburring, Flat Areas, Grinding, Orbital Sanding
    • TOOL COMPATIBILITYRandom Orbital Sanders, Stationary Disc Sanders
    • DISC TYPEPSA Disc
    • MANUFACTURERS PART NUMBER60440202384

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed