Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Roloc™ Disc 361F 3" Diameter TR Aluminum Oxide P120 Grit - Pkg Qty 50
See all 290 items in product family

3M™ Roloc™ Disc 361F 3" Diameter TR Aluminum Oxide P120 Grit - Pkg Qty 50

Item #: WBB296509

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.89 each

Sold in packages of 50

Price: $44.50
Product Information
Customer Review
Product Q&A
3M™ Roloc™ Disc 361F 3" Diameter TR Aluminum Oxide P120 Grit

3M™ Roloc™ Disc 361F features an aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure. Cloth-backed discs are known for their durability and flexibility. They're a good first choice when working with metal or for heavy wood stock removal. 3M™ Roloc™ Disc 361F is available for use with the following Roloc attachment systems: TSM, TR, TP and TS. Please select discs with the attachment design made For the correct system.

Applications are Blending, Deburring, Edge Beveling, Flat Areas, Grinding, Prepping Metal Prior to Paint, Weld Removal & Finishing Metal Fabrication.

Industries Include Metal Fabrication.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKRoloc™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP120
    • GRADEFine
    • DIAMETER INCHES3
    • ATTACHMENT TYPETR
    • MAX RPM20000
    • BACKING MATERIALPolyester
    • BACKING WEIGHTXF Weight
    • BONDING TYPEResin
    • COAT TYPEClosed
    • COLORWhite
    • SERIES361F
    • MANUFACTURER ID60440209306
    • UPC00051144224067
    • APPLICATIONBlending, Deburring, Edge Beveling, Grinding, Prepping Metal, Weld Removal, Fi
    • TOOL COMPATIBILITYDisc Sanders
    • DISC TYPEQuick Change Disc
    • MANUFACTURERS PART NUMBER60440209306

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed