3M™ Roloc™ Disc 361F 2" Diameter TP Aluminum Oxide P100 Grit - Pkg Qty 200

Rollover image to zoom in

Click image to enlarge

See all 309 items in product family

3M™ Roloc™ Disc 361F 2" Diameter TP Aluminum Oxide P100 Grit - Pkg Qty 200

Item #: WBB296694

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.72 each

Sold in packages of 200

Price: $144.00
Product Information
Customer Review
Product Q&A
Accessories
3M™ Roloc™ Disc 361F 2" Diameter TP Aluminum Oxide P100 Grit

3M™ Roloc™ Disc 361F features an aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure. Cloth-backed discs are known for their durability and flexibility. They're a good first choice when working with metal or for heavy wood stock removal. 3M™ Roloc™ Disc 361F is available for use with the following Roloc attachment systems: TSM, TR, TP and TS. Please select discs with the attachment design made For the correct system.

Applications are Blending, Deburring, Edge Beveling, Flat Areas, Grinding, Prepping Metal Prior to Paint, Weld Removal & Finishing Metal Fabrication.

Industries Include Metal Fabrication.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKRoloc™
    • ABRASIVE MATERIALAluminum Oxide
    • GRITP100
    • GRADEFine
    • DIAMETER INCHES2
    • ATTACHMENT TYPETP
    • MAX RPM25000
    • BACKING MATERIALPolyester Cloth
    • BACKING WEIGHTYF Weight
    • COAT TYPEClosed
    • COLORBlue
    • SERIES361F
    • MANUFACTURER ID60440209256
    • UPC00051144771158
    • APPLICATIONBlending, Deburring, Edge Beveling, Prepping Metal, Weld Removal, Finishing
    • TOOL COMPATIBILITYDisc Sanders
    • DISC TYPEQuick Change Disc
    • MANUFACTURERS PART NUMBER60440209256

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed