Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 36326 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 60 Grit Zirconia - Pkg Qty 10
See all 1,023 items in product family

CGW Abrasives 36326 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 60 Grit Zirconia - Pkg Qty 10

Item #: WBB294060

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.90 each

Sold in packages of 10

Price: $59.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 36326 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 60 Grit Zirconia

  • 20% more material than CGW XL Z3 flap discs
  • Premium Zirconia Alumina grain for contaminate-free results - Stainless steel won't rust
  • Wider flaps for easy working on angled surfaces and longer working life
  • Applications: Angled Surfaces, Deburring, Deflashing, Rust Removal, Snagging
  • Applicable Materials: Non-Ferrous Metals, Plastics, Woods
  • Used With: Right Angle Grinder/Sander

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES4-1/2
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM13300
    • APPLICATIONAngled Surfaces, Deburring, Deflashing, Rust Removal, Snagging
    • TOOL COMPATIBILITYRight Angle Grinders
    • SUGGESTED USENon-Ferrous Metals, Wood, Plastics
    • PACKAGE QUANTITY1
    • USED WITHRight Angle Grinder/Sander
    • MANUFACTURERS PART NUMBER36326
    • TYPET29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!