Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Multiple Models Shown

CGW Abrasives Mounted Point A1, 7/8" x 2-1/2" - 1/4" Shank, Pink - Pkg Qty 10
See all 264 items in product family

CGW Abrasives Mounted Point A1, 7/8" x 2-1/2" - 1/4" Shank, Pink - Pkg Qty 10

Item #: WBB297616

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.28 each

Sold in packages of 10

Price: $32.80
Product Information
Customer Review
Product Q&A
CGW Abrasives 35951 Vitrified Mounted Points 7/8" 30 Grit Premium Pink Aluminum Oxide

  • Used in almost every industry but primarily in tool and die shops, and foundries
  • The semi-friable pink PA abrasive is used to produce sharp, consistent cutting action
  • Applications: Deburring, Tool Sharpening, Finishing Cavities, Removing Mold Marks and Parting Lines

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT30
    • GRADEExtra Coarse
    • DIAMETER INCHES7/8
    • THICKNESS INCHES2-1/2
    • MAX RPM10000
    • MAXIMUM RPM10000
    • COLORPink
    • UPC655332359519
    • APPLICATIONDeburring, Tool Sharpening, Finishing Cavities, Removing Mold Marks and Parting
    • SHANK DIAMETER INCHES1/4
    • SHAPETree
    • MANUFACTURERS PART NUMBER35951
    • WEIGHT LBS0.13
    • TYPEA1
    • THICKNESS2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!