Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Multiple Models Shown

CGW Abrasives Mounted Point A4, 1-1/4" x 1-1/4" - 1/4" Shank, Pink - Pkg Qty 10
See all 264 items in product family

CGW Abrasives Mounted Point A4, 1-1/4" x 1-1/4" - 1/4" Shank, Pink - Pkg Qty 10

Item #: WBB297658

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.20 each

Sold in packages of 10

Price: $22.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 35954 Vitrified Mounted Points 1-1/4" 30 Grit Premium Pink Aluminum Oxide

  • The semi-friable pink PA abrasive is used to produce sharp, consistent cutting action
  • Used in almost every industry but primarily in tool and die shops, and foundries
  • Applications: Deburring, Finishing Cavities, Removing Mold Marks and Parting Lines, Tool Sharpening

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT30
    • GRADEExtra Coarse
    • DIAMETER INCHES1-1/4
    • THICKNESS INCHES1-1/4
    • MAX RPM10000
    • MAXIMUM RPM10000
    • COLORPink
    • APPLICATIONDeburring, Finishing Cavities, Removing Mold Marks and Parting Lines, Tool Sharp
    • THICKNESS1-1/4
    • TYPEA4
    • SHANK DIAMETER INCHES1/4
    • SHAPETree
    • MANUFACTURERS PART NUMBER35954

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!