
Customers Also Viewed
Mounted Point, A/O Hard, Tree, Max RPM 19800, Resin Bond
Product Specifications
- BRANDGrier Abrasive
- ABRASIVE MATERIALAluminum Oxide
- GRIT36
- GRADEHard
- DIAMETER INCHES3/4
- THICKNESS INCHES2-1/2
- MAXIMUM RPM19800
- SHANK SIZE INCHES1/4 x 1-1/2
- COLORBrown
- APPLICATIONGeneral Purpose
- PACKAGE QUANTITY50
- STYLEMounted Point
- TYPEA1
- SHANK DIAMETER INCHES1/4
- SHAPETree
- SHANK LENGTH INCHES1-1/2
- MANUFACTURERS PART NUMBERA1-B-20283
There are no questions for this product.

Grier Abrasives Mounted Point W146, 1/8" x 1/2" - 1/8x1-1/2 Shank, 120, Pink - Pkg Qty 100
Item #: B2252668
Not Yet Rated
$89.00

Grier Abrasives Mounted Point A4, 1-1/4" x 1-1/4" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50
Item #: B2252860
Not Yet Rated
$99.50
Popular item in this category
Grier Abrasives Mounted Point A31, 1-3/8" x 1" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50
Item #: B2252985
Not Yet Rated
Usually ships in 3 to 6 days
$102.00

Grier Abrasives Mounted Point A1, 3/4" x 2-1/2" - 1/4x1-1/2 Shank, 36, Brown - Pkg Qty 50
$3.7
- Product Information
- Customer Review
- Product Q&A
- Accessories