Mounted Points
Availability
Type
Brand
Grit
Shape
Color
Price
Century Drill 75209 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size W206 Aluminum Oxide
Shape
Cylinder
Max RPM
28720 rpm
Color
Gray
Diameter
3/4 in
Century Drill 78204 Grinding Point Cylinder 1/8" Shank Size 5/8 " Dia. Aluminum Oxide
Shape
Cylinder
Max RPM
35000 rpm
Color
Gray
Diameter
5/8 in
Meda - Superior Import Mounted Point Kit Various Sizes - 1/8" Shank, Pink, 50 pieces
Shape
Varies
Max RPM
Varies rpm
Color
Pink
Century Drill 75207 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A39 Aluminum Oxide
Shape
Cylinder Cup
Max RPM
47250 rpm
Color
Gray
Diameter
3/4 in
Meda - Superior Import Mounted Point Kit Various Sizes - 1/4" Shank, Pink, 25 pieces
Shape
Varies
Max RPM
Varies rpm
Color
Pink
Meda - Superior Import Mounted Point Kit Various Sizes - 1/4" Shank, Pink, 100 pieces
Shape
Varies
Max RPM
Varies rpm
Color
Pink
Century Drill 75210 Mounted Grinding Point 1" Dia. 1/4" Shank Size W217 Aluminum Oxide
Shape
Wheel
Max RPM
38200 rpm
Color
Gray
Diameter
1 in
Century Drill 75208 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A40 Aluminum Oxide
Shape
Ball
Max RPM
47250 rpm
Color
Gray
Diameter
3/4 in
Shape
Ball Nose
Max RPM
10000 rpm
Color
Pink
Diameter
7/8 in
Century Drill 75202 Mounted Grinding Point 11/16" Dia. 1/4" Shank Size A12 Aluminum Oxide
Shape
Pointed Tree
Max RPM
48000 rpm
Color
Gray
Diameter
11/16 in
Century Drill 78208 Grinding Point Wheel 1/8" Shank Size 25/32 " Dia. Silicone Carbide
Shape
Wheel
Max RPM
35000 rpm
Color
Gray
Diameter
25/32 in
Century Drill 75206 Mounted Grinding Point 1-1/4" Dia. 1/4" Shank Size A37 Aluminum Oxide
Shape
Wheel Tapered Edge
Max RPM
30560 rpm
Color
Gray
Diameter
1-1/4 in
Century Drill 75216 Mounted Grinding Point 1" Dia. 1/4" Shank Size W220 Aluminum Oxide
Shape
Wheel
Max RPM
25520 rpm
Color
Black
Diameter
1 in
Century Drill 75201 Mounted Grinding Point 1" Dia. 1/4" Shank Size A4 Aluminum Oxide
Shape
Tree
Max RPM
38200 rpm
Color
Gray
Diameter
1 in
Century Drill 75205 Mounted Grinding Point 1" Dia. 1/4" Shank Size A32 Aluminum Oxide
Shape
Inverted Cone Cupped End
Max RPM
38200 rpm
Color
Black
Diameter
1 in
Century Drill 75214 Mounted Grinding Point 1/4" Dia. 1/4" Shank Size A15 Aluminum Oxide
Shape
Pointed Cylinder
Max RPM
72750 rpm
Color
Black
Diameter
1/4 in
Century Drill 75211 Mounted Grinding Point 1" Dia. 1/4" Shank Size A22 Aluminum Oxide
Shape
Ball Nose
Max RPM
38200 rpm
Color
Black
Diameter
1 in
Century Drill 75212 Mounted Grinding Point 1" Dia. 1/4" Shank Size A5 Aluminum Oxide
Shape
Tree
Max RPM
38200 rpm
Color
Black
Diameter
1 in
Century Drill 78202 Grinding Point Tree 1/8" Shank Size 1/4 " Dia. Aluminum Oxide
Shape
Tree
Max RPM
35000 rpm
Color
Gray
Diameter
1/4 in
Century Drill 75203 Mounted Grinding Point 11/16" Dia. 1/4" Shank Size A14 Aluminum Oxide
Shape
Pointed Cylinder
Max RPM
55560 rpm
Color
Gray
Diameter
11/16 in
Century Drill 75204 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A22 Aluminum Oxide
Shape
Ball Nose
Max RPM
50930 rpm
Color
Gray
Diameter
3/4 in
Century Drill 75213 Mounted Grinding Point 7/8" Dia. 1/4" Shank Size A11 Aluminum Oxide
Shape
Ball Nose
Max RPM
19860 rpm
Color
Black
Diameter
7/8 in
Century Drill 75217 Mounted Grinding Point 1" Dia. 1/4" Shank Size A38 Aluminum Oxide
Shape
Cylinder Cup
Max RPM
34500 rpm
Color
Black
Diameter
1 in
Century Drill 75215 Mounted Grinding Point 1/4" Dia. 1/4" Shank Size A24 Aluminum Oxide
Shape
Ball
Max RPM
72750 rpm
Color
Gray
Diameter
1/4 in