Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Mounted Point B52, 3/8" x 3/4" - 1/8x1-1/2 Shank, 80, Pink - Pkg Qty 100

Grier Abrasives Mounted Point B52, 3/8" x 3/4" - 1/8x1-1/2 Shank, 80, Pink - Pkg Qty 100

Item #: WBB2252346

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.03 ea.

Price: $103.00 / Pkg of 100

Save $5.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Mounted Point B52, 3/8" x 3/4" - 1/8x1-1/2 Shank, 80, Pink

Mounted Point, A/O Medium, Tree, Max RPM 45370, Vit Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT80
  • GRADEMedium
  • DIAMETER INCHES3/8
  • THICKNESS INCHES3/4
  • MAXIMUM RPM45370
  • SHANK SIZE INCHES1/8 x 1-1/2
  • COLORPink
  • APPLICATIONGeneral Purpose
  • STYLEMounted Point
  • PACKAGE QUANTITY100
  • TYPEB52
  • SHANK DIAMETER INCHES1/8
  • SHAPETree
  • SHANK LENGTH INCHES1-1/2
  • MANUFACTURERS PART NUMBERB52-P-19310
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grier Abrasives Mounted Point W228, 1-1/4" x 3/4" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50

Item #: B2253001

Not Yet Rated

Usually ships in 3 to 6 days

$59.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Mounted Point B52, 3/8" x 3/4" - 1/8x1-1/2 Shank, 80, Pink - Pkg Qty 100

Grier Abrasives Mounted Point B52, 3/8" x 3/4" - 1/8x1-1/2 Shank, 80, Pink - Pkg Qty 100

Item #: WBB2252346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant