
Customers Also Viewed
Mounted Point, A/O Medium, Taper, Max RPM 34500, Vit Bond
Product Specifications
- BRANDGrier Abrasive
- ABRASIVE MATERIALAluminum Oxide
- GRIT80
- GRADEMedium
- DIAMETER INCHES1/2
- THICKNESS INCHES5/8
- MAXIMUM RPM34500
- SHANK SIZE INCHES1/8 x 1-1/2
- COLORPink
- APPLICATIONGeneral Purpose
- PACKAGE QUANTITY100
- STYLEMounted Point
- TYPEB91
- SHANK DIAMETER INCHES1/8
- SHAPETaper
- SHANK LENGTH INCHES1-1/2
- MANUFACTURERS PART NUMBERB91-P-26261
There are no questions for this product.

IProtect® Safety Glasses, ERB Safety 17510 - Clear Frame, Clear Anti-Fog Lens
Item #: B554060
Free Shipping
$2.50

Grier Abrasives Mounted Point W146, 1/8" x 1/2" - 1/8x1-1/2 Shank, 120, Pink - Pkg Qty 100
Item #: B2252668
Not Yet Rated
$89.00
Popular item in this category
Grier Abrasives Mounted Point W228, 1-1/4" x 3/4" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50
Item #: B2253001
Not Yet Rated
Usually ships in 3 to 6 days
$59.50

Grier Abrasives Mounted Point B91, 1/2" x 5/8" - 1/8x1-1/2 Shank, 80, Pink - Pkg Qty 100
$0.97
- Product Information
- Customer Review
- Product Q&A
- Accessories