
Customers Also Viewed
Mounted Point, A/O Medium, Cylinder, Max RPM 105000, Vit Bond
Product Specifications
- BRANDGrier Abrasive
- ABRASIVE MATERIALAluminum Oxide
- GRIT120
- GRADEMedium
- DIAMETER INCHES1/8
- THICKNESS INCHES1/2
- MAXIMUM RPM105000
- SHANK SIZE INCHES1/8 x 1-1/2
- COLORPink
- APPLICATIONGeneral Purpose
- PACKAGE QUANTITY100
- STYLEMounted Point
- TYPEW146
- SHANK DIAMETER INCHES1/8
- SHAPECylinder
- SHANK LENGTH INCHES1-1/2
- MANUFACTURERS PART NUMBERW146-P-26291
There are no questions for this product.

Grier Abrasives Mounted Point A4, 1-1/4" x 1-1/4" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50
Item #: B2252860
Not Yet Rated
$99.50

Grier Abrasives Mounted Point W146, 1/8" x 1/2" - 1/8x1-1/2 Shank, 80, Red - Pkg Qty 100
Item #: B2252590
Not Yet Rated
$89.00

IProtect® Safety Glasses, ERB Safety 17510 - Clear Frame, Clear Anti-Fog Lens
Item #: B554060
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.50
Popular item in this category
Grier Abrasives Mounted Point W228, 1-1/4" x 3/4" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50
Item #: B2253001
Not Yet Rated
Usually ships in 3 to 6 days
$59.50

Grier Abrasives Mounted Point W146, 1/8" x 1/2" - 1/8x1-1/2 Shank, 120, Pink - Pkg Qty 100
$0.89
- Product Information
- Customer Review
- Product Q&A
- Accessories