Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mounted Points

27 Results
Mounted Points - 1/4 Shank Diameter

Mounted Points - 1/4 Shank Diameter

CompareImageColorDiameterShapeMax RPMThicknessShank DiameterModel #Price
Century Drill 75203 Mounted Grinding Point 11/16" Dia. 1/4" Shank Size A14 Aluminum Oxide
Gray
11/16 in
Pointed Cylinder
55560 rpm
11/16 in
1/4 in
WBB2139765$3.96
Century Drill 75205 Mounted Grinding Point 1" Dia. 1/4" Shank Size A32 Aluminum Oxide
Black
1 in
Inverted Cone Cupped End
38200 rpm
1 in
1/4 in
Ships Same Day
WBB2139764
$3.88
Century Drill 75207 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A39 Aluminum Oxide
Gray
3/4 in
Cylinder Cup
47250 rpm
3/4 in
1/4 in
WBB2139767$3.36
Century Drill 75214 Mounted Grinding Point 1/4" Dia. 1/4" Shank Size A15 Aluminum Oxide
Black
1/4 in
Pointed Cylinder
72750 rpm
1/4 in
1/4 in
WBB2139680$4.09
Century Drill 75202 Mounted Grinding Point 11/16" Dia. 1/4" Shank Size A12 Aluminum Oxide
Gray
11/16 in
Pointed Tree
48000 rpm
11/16 in
1/4 in
WBB2139744$6.00
Century Drill 75217 Mounted Grinding Point 1" Dia. 1/4" Shank Size A38 Aluminum Oxide
Black
1 in
Cylinder Cup
34500 rpm
1 in
1/4 in
Ships Same Day
WBB2139683
$4.81
Century Drill 75210 Mounted Grinding Point 1" Dia. 1/4" Shank Size W217 Aluminum Oxide
Gray
1 in
Wheel
38200 rpm
1 in
1/4 in
Ships Same Day
WBB2139654
$3.52
Century Drill 75208 Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A40 Aluminum Oxide
Gray
3/4 in
Ball
47250 rpm
3/4 in
1/4 in
Ships Same Day
WBB2139768
$4.31
Century Drill 75201 Mounted Grinding Point 1" Dia. 1/4" Shank Size A4 Aluminum Oxide
Gray
1 in
Tree
38200 rpm
1 in
1/4 in
Ships Same Day
WBB2139743
$4.54
3M™ Scotch-Brite™ EXL Unitized Mounted Point A21 x 1/4" MED Grit Aluminum Oxide - Pkg Qty 50
-
-
-
34500 rpm
-
-
WBB2194628$24.00 ea.
Showing 1-10 of 18 results
Mounted Points - 1/8 Shank Diameter

Mounted Points - 1/8 Shank Diameter