Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Mounted Point W203, 3/4" x 1/2" - 1/8x1-1/2 Shank, 60, Pink - Pkg Qty 100

Grier Abrasives Mounted Point W203, 3/4" x 1/2" - 1/8x1-1/2 Shank, 60, Pink - Pkg Qty 100

Item #: WBB2252289

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.85 ea.

Price: $85.00 / Pkg of 100

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Mounted Point W203, 3/4" x 1/2" - 1/8x1-1/2 Shank, 60, Pink

Mounted Point, A/O Medium, Cylinder, Max RPM 25500, Vit Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT60
  • GRADEMedium
  • DIAMETER INCHES3/4
  • THICKNESS INCHES1/2
  • MAXIMUM RPM25500
  • SHANK SIZE INCHES1/8 x 1-1/2
  • COLORPink
  • APPLICATIONGeneral Purpose
  • PACKAGE QUANTITY100
  • STYLEMounted Point
  • TYPEW203
  • SHANK DIAMETER INCHES1/8
  • SHAPECylinder
  • SHANK LENGTH INCHES1-1/2
  • MANUFACTURERS PART NUMBERW203-P-27717
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Mounted Point W203, 3/4" x 1/2" - 1/8x1-1/2 Shank, 60, Pink - Pkg Qty 100

Grier Abrasives Mounted Point W203, 3/4" x 1/2" - 1/8x1-1/2 Shank, 60, Pink - Pkg Qty 100

Item #: WBB2252289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant