
Customers Also Viewed
Mounted Point, A/O Medium, Cylinder, Max RPM 28720, Vit Bond
Product Specifications
- BRANDGrier Abrasive
- ABRASIVE MATERIALAluminum Oxide
- GRIT60
- GRADEMedium
- DIAMETER INCHES3/4
- THICKNESS INCHES1-1/4
- MAXIMUM RPM28720
- SHANK SIZE INCHES1/4 x 1-1/2
- COLORRed
- APPLICATIONGeneral Purpose
- PACKAGE QUANTITY50
- STYLEMounted Point
- TYPEW206
- SHANK DIAMETER INCHES1/4
- SHANK LENGTH INCHES1-1/2
- SHAPECylinder
- MANUFACTURERS PART NUMBERW206-R-6161
There are no questions for this product.

Grier Abrasives Mounted Point W146, 1/8" x 1/2" - 1/8x1-1/2 Shank, 120, Pink - Pkg Qty 100
Item #: B2252668
Not Yet Rated
$89.00

IProtect® Safety Glasses, ERB Safety 17510 - Clear Frame, Clear Anti-Fog Lens
Item #: B554060
Free Shipping
$2.50
Popular item in this category
Grier Abrasives Mounted Point W228, 1-1/4" x 3/4" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50
Item #: B2253001
Not Yet Rated
Usually ships in 3 to 6 days
$59.50

Grier Abrasives Mounted Point W206, 3/4" x 1-1/4" - 1/4x1-1/2 Shank, 60, Red - Pkg Qty 50
$1.14
- Product Information
- Customer Review
- Product Q&A
- Accessories