Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Mounted Point W208, 3/4" x 2" - 1/4x1-1/2 Shank, 36, Brown - Pkg Qty 50

Grier Abrasives Mounted Point W208, 3/4" x 2" - 1/4x1-1/2 Shank, 36, Brown - Pkg Qty 50

Item #: WBB2252329

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.89 ea.

Price: $144.50 / Pkg of 50

Save $7.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Mounted Point W208, 3/4" x 2" - 1/4x1-1/2 Shank, 36, Brown

Mounted Point, A/O Hard, Cylinder, Max RPM 18750, Resin Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT36
  • GRADEHard
  • DIAMETER INCHES3/4
  • THICKNESS INCHES2
  • MAXIMUM RPM18750
  • SHANK SIZE INCHES1/4 x 1-1/2
  • COLORBrown
  • APPLICATIONGeneral Purpose
  • PACKAGE QUANTITY50
  • STYLEMounted Point
  • TYPEW208
  • SHANK DIAMETER INCHES1/4
  • SHAPECylinder
  • SHANK LENGTH INCHES1-1/2
  • MANUFACTURERS PART NUMBERW208-B-20302
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grier Abrasives Mounted Point A31, 1-3/8" x 1" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50

Item #: B2252985

Not Yet Rated

Usually ships in 3 to 6 days

$102.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Mounted Point W208, 3/4" x 2" - 1/4x1-1/2 Shank, 36, Brown - Pkg Qty 50

Grier Abrasives Mounted Point W208, 3/4" x 2" - 1/4x1-1/2 Shank, 36, Brown - Pkg Qty 50

Item #: WBB2252329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant