Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Mounted Point W211, 7/8" x 1/8" - 1/8x1-1/2 Shank, 80, Red - Pkg Qty 100

Grier Abrasives Mounted Point W211, 7/8" x 1/8" - 1/8x1-1/2 Shank, 80, Red - Pkg Qty 100

Item #: WBB2252613

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.90 ea.

Price: $90.00 / Pkg of 100

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Mounted Point W211, 7/8" x 1/8" - 1/8x1-1/2 Shank, 80, Red

Mounted Point, A/O Medium, Wheel, Max RPM 43650, Vit Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT80
  • GRADEMedium
  • DIAMETER INCHES7/8
  • THICKNESS INCHES1/8
  • MAXIMUM RPM43650
  • SHANK SIZE INCHES1/8 x 1-1/2
  • COLORRed
  • APPLICATIONGeneral Purpose
  • PACKAGE QUANTITY100
  • STYLEMounted Point
  • TYPEW211
  • SHANK DIAMETER INCHES1/8
  • SHAPEWheel
  • SHANK LENGTH INCHES1-1/2
  • MANUFACTURERS PART NUMBERW211-R-245
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grier Abrasives Mounted Point W228, 1-1/4" x 3/4" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50

Item #: B2253001

Not Yet Rated

Usually ships in 3 to 6 days

$59.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Mounted Point W211, 7/8" x 1/8" - 1/8x1-1/2 Shank, 80, Red - Pkg Qty 100

Grier Abrasives Mounted Point W211, 7/8" x 1/8" - 1/8x1-1/2 Shank, 80, Red - Pkg Qty 100

Item #: WBB2252613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant