Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Mounted Point W220, 1" x 1" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50

Grier Abrasives Mounted Point W220, 1" x 1" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50

Item #: WBB2252814

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.16 ea.

Price: $58.00 / Pkg of 50

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Mounted Point W220, 1" x 1" - 1/4x1-1/2 Shank, 60, Blue

Mounted Point, A/O Hard, Cylinder, Max RPM 25500, Vit Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT60
  • GRADEHard
  • DIAMETER INCHES1
  • THICKNESS INCHES1
  • MAXIMUM RPM25500
  • SHANK SIZE INCHES1/4 x 1-1/2
  • COLORBlue
  • APPLICATIONGeneral Purpose
  • PACKAGE QUANTITY50
  • STYLEMounted Point
  • TYPEW220
  • SHANK DIAMETER INCHES1/4
  • SHAPECylinder
  • SHANK LENGTH INCHES1-1/2
  • MANUFACTURERS PART NUMBERW220-GB-13886
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grier Abrasives Mounted Point W228, 1-1/4" x 3/4" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50

Item #: B2253001

Not Yet Rated

Usually ships in 3 to 6 days

$59.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Mounted Point W220, 1" x 1" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50

Grier Abrasives Mounted Point W220, 1" x 1" - 1/4x1-1/2 Shank, 60, Blue - Pkg Qty 50

Item #: WBB2252814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant