Mounted Points
Color
Price
Century Drill 75217 Mounted Grinding Point 1" Dia. 1/4" Shank Size A38 Aluminum Oxide
Shape
Cylinder Cup
Max RPM
34500 rpm
Color
Black
Diameter
1 in
Century Drill 75202 Mounted Grinding Point 11/16" Dia. 1/4" Shank Size A12 Aluminum Oxide
Shape
Pointed Tree
Max RPM
48000 rpm
Color
Gray
Diameter
11/16 in
Century Drill 75211 Mounted Grinding Point 1" Dia. 1/4" Shank Size A22 Aluminum Oxide
Shape
Ball Nose
Max RPM
38200 rpm
Color
Black
Diameter
1 in
Century Drill 75210 Mounted Grinding Point 1" Dia. 1/4" Shank Size W217 Aluminum Oxide
Shape
Wheel
Max RPM
38200 rpm
Color
Gray
Diameter
1 in
Century Drill 75205 Mounted Grinding Point 1" Dia. 1/4" Shank Size A32 Aluminum Oxide
Shape
Inverted Cone Cupped End
Max RPM
38200 rpm
Color
Black
Diameter
1 in
Century Drill 75201 Mounted Grinding Point 1" Dia. 1/4" Shank Size A4 Aluminum Oxide
Shape
Tree
Max RPM
38200 rpm
Color
Gray
Diameter
1 in