Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Stone Bench, 1" x 6" x 2" Shank, 120/320, Blue & Orange - Pkg Qty 10

Grier Abrasives Stone Bench, 1" x 6" x 2" Shank, 120/320, Blue & Orange - Pkg Qty 10

Item #: WBB2252400

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.09 ea.

Price: $70.90 / Pkg of 10

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Stone Bench, 1" x 6" x 2" Shank, 120/320, Blue & Orange

Bench Stone Combo 1 X 2 X 6, Blue & Orange Vit 120/320, A/O, Hard, Vit Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT120/320
  • GRADEHard
  • THICKNESS INCHES1
  • WIDTH INCHES2
  • COLORBlue/Orange
  • APPLICATIONGeneral Purpose
  • STYLEStone
  • PACKAGE QUANTITY10
  • TYPEBench Stone
  • SHAPERectangle
  • DEPTH INCHES6
  • MANUFACTURERS PART NUMBERST-6-RGB-31895-06
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grier Abrasives Stone Bench, 1" x 8" x 2" Shank, 120/320, Blue & Orange - Pkg Qty 10

Item #: B2252399

Not Yet Rated

Usually ships in 3 to 6 days

$83.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Stone Bench, 1" x 6" x 2" Shank, 120/320, Blue & Orange - Pkg Qty 10

Grier Abrasives Stone Bench, 1" x 6" x 2" Shank, 120/320, Blue & Orange - Pkg Qty 10

Item #: WBB2252400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant