Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Stone Dressing Square, 1/2" x 6" x 1/2" Shank, 150, White - Pkg Qty 50

Grier Abrasives Stone Dressing Square, 1/2" x 6" x 1/2" Shank, 150, White - Pkg Qty 50

Item #: WBB2252356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.32 ea.

Price: $116.00 / Pkg of 50

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Stone Dressing Square, 1/2" x 6" x 1/2" Shank, 150, White

Dressing Stone Square 1/2 X 1/2 X 6, White Vit 150, A/O, Soft, Vit Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT150
  • GRADESoft
  • THICKNESS INCHES1/2
  • WIDTH INCHES1/2
  • COLORWhite
  • APPLICATIONGeneral Purpose
  • PACKAGE QUANTITY50
  • STYLEStone
  • TYPEDressing Stone
  • SHAPESquare
  • DEPTH INCHES6
  • MANUFACTURERS PART NUMBERST-6-W-17742
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grier Abrasives Stone Dressing Square, 1/2" x 4" x 1/2" Shank, 150, White - Pkg Qty 50

Item #: B2252393

Not Yet Rated

Usually ships in 3 to 6 days

$80.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Stone Dressing Square, 1/2" x 6" x 1/2" Shank, 150, White - Pkg Qty 50

Grier Abrasives Stone Dressing Square, 1/2" x 6" x 1/2" Shank, 150, White - Pkg Qty 50

Item #: WBB2252356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant