Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Stone Tool Room, 0.375" x 4" -  Shank, 220, Blue/Gray - Pkg Qty 50

Grier Abrasives Stone Tool Room, 0.375" x 4" - Shank, 220, Blue/Gray - Pkg Qty 50

Item #: WBB2252962

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.51 ea.

Price: $75.50 / Pkg of 50

Save $3.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Stone Tool Room, 0.375" x 4" - Shank, 220, Blue/Gray

Tool-Room Stone Round 3/8 X 3/8 X 4, Blue/Gray Vit 220, A/O, Medium, Vit Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT220
  • GRADEMedium
  • DIAMETER INCHES3/8
  • THICKNESS INCHES4
  • COLORBlue/Gray
  • APPLICATIONGeneral Purpose
  • PACKAGE QUANTITY50
  • STYLEStone
  • TYPETool Room Stone
  • SHAPERound
  • MANUFACTURERS PART NUMBERST-4-GB-18387
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grier Abrasives Stone Tool Room, 0.5" x 4" - Shank, 220, Blue/Gray - Pkg Qty 50

Item #: B2252959

Not Yet Rated

Usually ships in 3 to 6 days

$79.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Stone Tool Room, 0.375" x 4" -  Shank, 220, Blue/Gray - Pkg Qty 50

Grier Abrasives Stone Tool Room, 0.375" x 4" - Shank, 220, Blue/Gray - Pkg Qty 50

Item #: WBB2252962

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant