Take 15% off your entire order!

Offer applied at checkout

Grier Abrasives Stone Tool Room Square, 3/8" x 4" x 3/8" Shank, 220, Black - Pkg Qty 50

Grier Abrasives Stone Tool Room Square, 3/8" x 4" x 3/8" Shank, 220, Black - Pkg Qty 50

Item #: WBB2252276

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.61 ea.

Price: $80.50 / Pkg of 50

Save $4.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grier Abrasives Stone Tool Room Square, 3/8" x 4" x 3/8" Shank, 220, Black

Tool-Room Stone Square 3/8 X 3/8 X 4, Black Vit 220, S/C, Medium, Vit Bond

Product Specifications

  • BRANDGrier Abrasive
  • ABRASIVE MATERIALSilicon Carbide
  • GRIT220
  • GRADEMedium
  • THICKNESS INCHES3/8
  • WIDTH INCHES3/8
  • COLORBlack
  • APPLICATIONGeneral Purpose
  • PACKAGE QUANTITY50
  • STYLEStone
  • TYPETool Room Stone
  • SHAPESquare
  • DEPTH INCHES4
  • MANUFACTURERS PART NUMBERST-4-C-18327
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grier Abrasives Stone Tool Room Square, 3/8" x 4" x 3/8" Shank, 220, Blue/Gray - Pkg Qty 50

Item #: B2252641

Not Yet Rated

Usually ships in 3 to 6 days

$69.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grier Abrasives Stone Tool Room Square, 3/8" x 4" x 3/8" Shank, 220, Black - Pkg Qty 50

Grier Abrasives Stone Tool Room Square, 3/8" x 4" x 3/8" Shank, 220, Black - Pkg Qty 50

Item #: WBB2252276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant