x

Take 15% off your entire order!

Offer applied at checkout

Grobet Ball Carbide Burr 32.651, Standard Cut, 1/4" Shank DIA, 2-5/16" OAL

Grobet Ball Carbide Burr 32.651, Standard Cut, 1/4" Shank DIA, 2-5/16" OAL

Item #: WBB978337

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grobet Ball Carbide Burr 32.651, Standard Cut, 1/4" Shank DIA, 2-5/16" OAL

High quality carbide Burrs. Standard Cut - most commonly used for general purpose deburring of steel, cast iron and other ferrous materials.

Product Specifications

  • BRANDGrobet USA
  • HEAD SHAPEBall
  • DIAMETER INCHES5/8
  • OVERALL LENGTH (OAL)2-5/16"
  • CUT TYPEStandard Cut
  • SERIESSD
  • LENGTH OF CUT9/16"
  • TYPESD6
  • MATERIALCarbide
  • SHANK DIAMETER INCHES1/4
  • CONSTRUCTION--
  • FINISHUnfinished
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grobet Ball Carbide Burr 32.93813, Double Cut, 1/4" Shank DIA, 6" OAL

Item #: B978412

Not Yet Rated

Usually ships in 1 to 4 days

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grobet Ball Carbide Burr 32.651, Standard Cut, 1/4" Shank DIA, 2-5/16" OAL

Grobet Ball Carbide Burr 32.651, Standard Cut, 1/4" Shank DIA, 2-5/16" OAL

Item #: WBB978337

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant