x

Take 15% off your entire order!

Offer applied at checkout

Grobet Cylinder Plain End Carbide Burr 32.836, Double Cut, 1/8" Shank DIA, 1-1/2" OAL

Grobet Cylinder Plain End Carbide Burr 32.836, Double Cut, 1/8" Shank DIA, 1-1/2" OAL

Item #: WBB978247

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.20

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grobet Cylinder Plain End Carbide Burr 32.836, Double Cut, 1/8" Shank DIA, 1-1/2" OAL

High quality carbide Burrs. Double Cut (ADC) is basically a standard cut tool, with cuts made on the left hand spiral. The design produces a finer finish on material and reduces the size of the chips and slivers. It gives greater tool control.

Product Specifications

  • BRANDGrobet USA
  • HEAD SHAPECylinder
  • DIAMETER INCHES1/8
  • OVERALL LENGTH (OAL)1-1/2"
  • CUT TYPEDouble Cut
  • SERIESSA
  • LENGTH OF CUT1/2"
  • END STYLEPlain
  • TYPESA43
  • MATERIALCarbide
  • SHANK DIAMETER INCHES1/8
  • CONSTRUCTION--
  • FINISHUnfinished
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grobet Cylinder Radius End Carbide Burr 32.847, Standard Cut, 1/8" Shank DIA, 1-1/2" OAL

Item #: B978420

Not Yet Rated

Usually ships in 1 to 4 days

$5.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grobet Cylinder Plain End Carbide Burr 32.836, Double Cut, 1/8" Shank DIA, 1-1/2" OAL

Grobet Cylinder Plain End Carbide Burr 32.836, Double Cut, 1/8" Shank DIA, 1-1/2" OAL

Item #: WBB978247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant