x

Take 15% off your entire order!

Offer applied at checkout

Grobet Cylinder Radius End Carbide Burr 32.613, Double Cut, 1/4" Shank DIA, 2" OAL

Grobet Cylinder Radius End Carbide Burr 32.613, Double Cut, 1/4" Shank DIA, 2" OAL

Item #: WBB977964

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grobet Cylinder Radius End Carbide Burr 32.613, Double Cut, 1/4" Shank DIA, 2" OAL

High quality carbide Burrs. Double Cut (ADC) is basically a standard cut tool, with cuts made on the left hand spiral. The design produces a finer finish on material and reduces the size of the chips and slivers. It gives greater tool control.

Product Specifications

  • BRANDGrobet USA
  • HEAD SHAPECylinder
  • DIAMETER INCHES1/4
  • OVERALL LENGTH (OAL)2"
  • CUT TYPEDouble Cut
  • SERIESSC
  • LENGTH OF CUT5/8"
  • END STYLERadius
  • TYPESC1
  • MATERIALCarbide
  • SHANK DIAMETER INCHES1/4
  • CONSTRUCTION--
  • FINISHUnfinished
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grobet Cylinder Radius End Carbide Burr 32.851, Double Cut, 1/8" Shank DIA, 2" OAL

Item #: B978122

Not Yet Rated

Usually ships in 1 to 4 days

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grobet Cylinder Radius End Carbide Burr 32.613, Double Cut, 1/4" Shank DIA, 2" OAL

Grobet Cylinder Radius End Carbide Burr 32.613, Double Cut, 1/4" Shank DIA, 2" OAL

Item #: WBB977964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant