Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA SA-1NF Carbide Burr, 1/4" Diameter, Aluma Cut, Cylinder

Rollover image to zoom in

Click image to enlarge

See all 374 items in product family

Made in USA SA-1NF Carbide Burr, 1/4" Diameter, Aluma Cut, Cylinder

Item #: WBB849814

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($124.00)

Price: $15.50
Product Information
Customer Review
Product Q&A
Aluminum Cut Carbide Burr

Aluminum cut carbide burrs are for use on non-ferrous and non-metallic materials. It is designed for rapid stock removal with minimum chip loading.

Product Specifications

    • BRANDMade in USA
    • HEAD SHAPECylinder
    • DIAMETER INCHES1/4
    • OVERALL LENGTH (OAL)2"
    • DIRECTION OF CUTRight Hand Cut
    • CUT TYPEAluma Cut
    • LENGTH OF CUT5/8"
    • CONSTRUCTIONSolid
    • SHANK DIAMETER INCHES1/4
    • TYPESA-1NF
    • MATERIALCarbide
    • FINISHUncoated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!