Burrs
Material
Color
Price
Global Industrial Cylindrical No Endcut Bur, Double Cut, 2-3/4"L x 1/4" Shank Dia., 1/2" Cut Dia
Cut Type
Double Cut
Diameter
1/2 in
Length of Cut
1 in
Shank Diameter
1/4 in
Cut Type
Double Cut
Diameter
5/8 in
Length of Cut
1 in
Shank Diameter
1/4 in
Global Industrial Radius Cylindrical Bur, Double Cut, 1-1/2"L x 1/8" Shank Dia., 9/16" Len of Cut
Cut Type
Double Cut
Diameter
1/8 in
Length of Cut
9/16 in
Shank Diameter
1/8 in
Global Industrial Cylindrical Endcut Bur, Double Cut, 3"L x 1/8" Shank Dia., 1/8" Cut Dia.
Cut Type
Double Cut
Diameter
1/8 in
Length of Cut
9/16 in
Shank Diameter
1/8 in
Cut Type
Single Cut
Diameter
1/8 in
Material
Solid
Length of Cut
1/2 in
Grobet Cylinder Plain End Carbide Burr 32.95011, Aluma cut, 1/4" Shank DIA, 2-1/2" OAL
Cut Type
Aluma Cut
Diameter
3/8 in
Length of Cut
3/4 in
Shank Diameter
1/4 in