Take 15% off your entire order!

Offer applied at checkout

Made in USA SC-5 Carbide Burr - 1/2" Diameter - Double Cut - Cylinder - Radius End

Made in USA SC-5 Carbide Burr - 1/2" Diameter - Double Cut - Cylinder - Radius End

Item #: WBB849763

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA SC-5 Carbide Burr - 1/2" Diameter - Double Cut - Cylinder - Radius End

Features:
  • Chip size is reduced and tool speed can be slower than normal speeds
  • Allows for rapid stock removal and better operator control
  • Sub-Micron C-2 grade premium carbide
  • Cobalt content: 8-10%


Product Specifications

  • BRANDMade in USA
  • HEAD SHAPECylinder - Radius End
  • DIAMETER INCHES1/2
  • OVERALL LENGTH (OAL)2-1/4"
  • DIRECTION OF CUTRight Hand Cut
  • CUT TYPEDouble Cut
  • LENGTH OF CUT1"
  • TYPESC-5
  • MATERIALCarbide
  • SHANK DIAMETER INCHES1/4
  • CONSTRUCTIONBrazed
  • FINISHUncoated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made in USA SF-1L6, 1/4" Diameter, Long Shank Carbide Burr, Double Cut, Tree

Item #: B850091

Not Yet Rated

Usually ships in 2 to 5 days

$18.00

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA SC-5 Carbide Burr - 1/2" Diameter - Double Cut - Cylinder - Radius End

Made in USA SC-5 Carbide Burr - 1/2" Diameter - Double Cut - Cylinder - Radius End

Item #: WBB849763

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant