
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Grobet Oval Carbide Burr 32.663, Standard Cut, 1/4" Shank DIA, 2-11/32" OAL
High quality carbide Burrs. Standard Cut - most commonly used for general purpose deburring of steel, cast iron and other ferrous materials.
High quality carbide Burrs. Standard Cut - most commonly used for general purpose deburring of steel, cast iron and other ferrous materials.
Product Specifications
- BRANDGrobet USA®
- HEAD SHAPEOval
- DIAMETER INCHES3/8
- OVERALL LENGTH (OAL)2-11/32"
- CUT TYPEStandard Cut
- SERIESSE
- LENGTH OF CUT19/32"
- TYPESE3
- MATERIALCarbide
- SHANK DIAMETER INCHES1/4
- CONSTRUCTION--
- FINISHUnfinished
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Grobet 90° Deburring Carbide Burr 32.796, Double Cut, 1/4" Shank DIA, 2" OAL
Item #: B978406
Not Yet Rated
Usually ships in 2 to 5 days
$14.25

Grobet Oval Carbide Burr 32.663, Standard Cut, 1/4" Shank DIA, 2-11/32" OAL
$13.5
- Product Information
- Customer Review
- Product Q&A