x

Take 15% off your entire order!

Offer applied at checkout

Grobet Oval Carbide Burr 32.664, Double Cut, 1/4" Shank DIA, 2-11/32" OAL

Grobet Oval Carbide Burr 32.664, Double Cut, 1/4" Shank DIA, 2-11/32" OAL

Item #: WBB978148

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grobet Oval Carbide Burr 32.664, Double Cut, 1/4" Shank DIA, 2-11/32" OAL

High quality carbide Burrs. Double Cut (ADC) is basically a standard cut tool, with cuts made on the left hand spiral. The design produces a finer finish on material and reduces the size of the chips and slivers. It gives greater tool control.

Product Specifications

  • BRANDGrobet USA®
  • HEAD SHAPEOval
  • DIAMETER INCHES3/8
  • OVERALL LENGTH (OAL)2-11/32"
  • CUT TYPEDouble Cut
  • SERIESSE
  • LENGTH OF CUT19/32"
  • TYPESE3
  • MATERIALCarbide
  • SHANK DIAMETER INCHES1/4
  • CONSTRUCTION--
  • FINISHUnfinished
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grobet 90° Deburring Carbide Burr 32.796, Double Cut, 1/4" Shank DIA, 2" OAL

Item #: B978406

Not Yet Rated

Usually ships in 2 to 5 days

$14.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grobet Oval Carbide Burr 32.664, Double Cut, 1/4" Shank DIA, 2-11/32" OAL

Grobet Oval Carbide Burr 32.664, Double Cut, 1/4" Shank DIA, 2-11/32" OAL

Item #: WBB978148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant