x

Take 15% off your entire order!

Offer applied at checkout

Grobet Pointed Cone Carbide Burr 32.744, Standard Cut, 1/4" Shank DIA, 2" OAL

Grobet Pointed Cone Carbide Burr 32.744, Standard Cut, 1/4" Shank DIA, 2" OAL

Item #: WBB978070

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grobet Pointed Cone Carbide Burr 32.744, Standard Cut, 1/4" Shank DIA, 2" OAL

High quality carbide Burrs. Standard Cut - most commonly used for general purpose deburring of steel, cast iron and other ferrous materials.

Product Specifications

  • BRANDGrobet USA
  • HEAD SHAPEPointed Cone
  • DIAMETER INCHES1/4
  • OVERALL LENGTH (OAL)2"
  • INCLUDED ANGLE DEGREES12
  • CUT TYPEStandard Cut
  • SERIESSN
  • LENGTH OF CUT1"
  • TYPESM3
  • MATERIALCarbide
  • SHANK DIAMETER INCHES1/4
  • CONSTRUCTION--
  • FINISHUnfinished
  • ANGLE12°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grobet 90° Deburring Carbide Burr 32.796, Double Cut, 1/4" Shank DIA, 2" OAL

Item #: B978406

Not Yet Rated

Usually ships in 2 to 5 days

$14.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grobet Pointed Cone Carbide Burr 32.744, Standard Cut, 1/4" Shank DIA, 2" OAL

Grobet Pointed Cone Carbide Burr 32.744, Standard Cut, 1/4" Shank DIA, 2" OAL

Item #: WBB978070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant