x

Take 15% off your entire order!

Offer applied at checkout

Grobet Pointed Cone Carbide Burr 32.916, Standard Cut, 1/8" Shank DIA, 1-1/2" OAL

Grobet Pointed Cone Carbide Burr 32.916, Standard Cut, 1/8" Shank DIA, 1-1/2" OAL

Item #: WBB978091

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.90

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grobet Pointed Cone Carbide Burr 32.916, Standard Cut, 1/8" Shank DIA, 1-1/2" OAL

High quality carbide Burrs. Standard Cut - most commonly used for general purpose deburring of steel, cast iron and other ferrous materials.

Product Specifications

  • BRANDGrobet USA
  • HEAD SHAPEPointed Cone
  • DIAMETER INCHES1/8
  • OVERALL LENGTH (OAL)1-1/2"
  • INCLUDED ANGLE DEGREES12
  • CUT TYPEStandard Cut
  • SERIESSM
  • LENGTH OF CUT1/2"
  • TYPESM42
  • MATERIALCarbide
  • SHANK DIAMETER INCHES1/8
  • CONSTRUCTION--
  • FINISHUnfinished
  • ANGLE12°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grobet Cylinder Radius End Carbide Burr 32.847, Standard Cut, 1/8" Shank DIA, 1-1/2" OAL

Item #: B978420

Not Yet Rated

Usually ships in 1 to 4 days

$5.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grobet Pointed Cone Carbide Burr 32.916, Standard Cut, 1/8" Shank DIA, 1-1/2" OAL

Grobet Pointed Cone Carbide Burr 32.916, Standard Cut, 1/8" Shank DIA, 1-1/2" OAL

Item #: WBB978091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant