x

Take 15% off your entire order!

Offer applied at checkout

Grobet Pointed Tree Carbide Burr 32.94102, Standard Cut, 1/4" Shank DIA, 6" OAL

Grobet Pointed Tree Carbide Burr 32.94102, Standard Cut, 1/4" Shank DIA, 6" OAL

Item #: WBB978301

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grobet Pointed Tree Carbide Burr 32.94102, Standard Cut, 1/4" Shank DIA, 6" OAL

High quality carbide Burrs. Standard Cut - most commonly used for general purpose deburring of steel, cast iron and other ferrous materials.

Product Specifications

  • BRANDGrobet USA
  • HEAD SHAPEPointed Tree
  • DIAMETER INCHES1/4
  • OVERALL LENGTH (OAL)6"
  • CUT TYPEStandard Cut
  • SERIESSG
  • LENGTH OF CUT5/8"
  • TYPESG1L6
  • MATERIALCarbide
  • SHANK DIAMETER INCHES1/4
  • CONSTRUCTION--
  • FINISHUnfinished
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grobet Ball Carbide Burr 32.93813, Double Cut, 1/4" Shank DIA, 6" OAL

Item #: B978412

Not Yet Rated

Usually ships in 1 to 4 days

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grobet Pointed Tree Carbide Burr 32.94102, Standard Cut, 1/4" Shank DIA, 6" OAL

Grobet Pointed Tree Carbide Burr 32.94102, Standard Cut, 1/4" Shank DIA, 6" OAL

Item #: WBB978301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant