x

Take 15% off your entire order!

Offer applied at checkout

Grobet Radius Tree Carbide Burr 32.95720, Aluma cut, 1/4" Shank DIA, 2-3/4" OAL

Grobet Radius Tree Carbide Burr 32.95720, Aluma cut, 1/4" Shank DIA, 2-3/4" OAL

Item #: WBB978042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grobet Radius Tree Carbide Burr 32.95720, Aluma cut, 1/4" Shank DIA, 2-3/4" OAL

High quality carbide Burrs. Aluma cut carbide Burrs are for use on Aluminum, magnesium, soft steel and nonferrous materials such as hard plastic, rubber and wood. Provides easy chip flow and faster stock removal with little or no clogging.

Product Specifications

  • BRANDGrobet USA®
  • HEAD SHAPETree
  • DIAMETER INCHES5/8
  • OVERALL LENGTH (OAL)2-3/4"
  • CUT TYPEAluma Cut
  • SERIESSF
  • LENGTH OF CUT1"
  • TYPESF-6NF
  • MATERIALCarbide
  • CONSTRUCTION--
  • SHANK DIAMETER INCHES1/4
  • FINISHUnfinished
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Grobet Pointed Tree Carbide Burr 32.94113, Double Cut, 1/4" Shank DIA, 6" OAL

Item #: B978278

Not Yet Rated

Usually ships in 1 to 4 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grobet Radius Tree Carbide Burr 32.95720, Aluma cut, 1/4" Shank DIA, 2-3/4" OAL

Grobet Radius Tree Carbide Burr 32.95720, Aluma cut, 1/4" Shank DIA, 2-3/4" OAL

Item #: WBB978042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant