Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 70092 Flap Wheel 1-3/16" x 1/8" x 3/8" 120 Grit Aluminum Oxide - Pkg Qty 10
See all 524 items in product family

CGW Abrasives 70092 Flap Wheel 1-3/16" x 1/8" x 3/8" 120 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB297548

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.20 Save up to 28%
$1.95 each

Sold in packages of 10

Price: $19.50
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 70092 Flap Wheel 1-3/16" x 1/8" x 3/8" 120 Grit Aluminum Oxide

  • Quality AO grain with X-flex weight backing
  • Applicable Materials: Aluminum, Glass, Non-Ferrous Materials, Stainless Steel, Steel, Titanium, Alloyed Steel
  • Used With: Die Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT120
    • GRADEFine
    • DIAMETER INCHES1-3/16
    • WIDTH INCHES3/8
    • MAXIMUM RPM30,000
    • USED WITHDie Grinders
    • SUGGESTED USEAluminum, Glass, Non-Ferrous Materials, Stainless Steel, Steel, Titanium, Alloye
    • MANUFACTURERS PART NUMBER70092
    • STEM DIA. INCHES1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!