Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 10150 Flap Wheel Mandrel 3 x 1 x 1/4 Aluminum Oxide Medium - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 294 items in product family

Superior Abrasives 10150 Flap Wheel Mandrel 3 x 1 x 1/4 Aluminum Oxide Medium - Pkg Qty 10

Item #: WBB2265775

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.80 Save up to 21%
$5.30 each

Sold in packages of 10

Price: $53.00
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 10150 Flap Wheel Mandrel 3 x 1 x 1/4 Aluminum Oxide Medium

Coated Abrasives Flap Wheel Mandrel Mount
  • Aluminum Oxide
  • Diameter 3"
  • Height 1"
  • Mandrel Diameter 1/4"
  • X-Weight
  • Grit 80


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT80
    • GRADEMedium
    • DIAMETER INCHES3
    • WIDTH INCHES1
    • ATTACHMENT TYPEMandrel
    • MAXIMUM RPM20000
    • BACKING MATERIALCloth
    • BACKING WEIGHTX-Weight
    • COLORMaroon
    • UPC74257710150
    • TOOL COMPATIBILITYRight Angle Sanders, Straight Die Grinders
    • PRODUCT TYPECoated Flap Wheels
    • SPINDLE DIAMETER1/4"
    • PACKAGE QUANTITY10
    • MANUFACTURERS PART NUMBER10150

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!