Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 10468 Duplex Wheel 1/4" Mandrel 3" Aluminum Oxide Fine - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 294 items in product family

Superior Abrasives 10468 Duplex Wheel 1/4" Mandrel 3" Aluminum Oxide Fine - Pkg Qty 5

Item #: WBB2265490

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.10 Save up to 19%
$11.00 each

Sold in packages of 5

Price: $55.00
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 10468 Duplex Wheel 1/4" Mandrel 3" Aluminum Oxide Fine

Surface Conditioning Mounted Duplex Wheel
  • Aluminum Oxide
  • 3" Diameter
  • 1" Wide with a 1/4" Mandrel
  • Heavy Duty
  • 120 Grit


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT120
    • GRADEFine
    • DIAMETER INCHES3
    • WIDTH INCHES1
    • ATTACHMENT TYPEMandrel
    • MAXIMUM RPM8600
    • COLORMaroon
    • UPC74257710468
    • TOOL COMPATIBILITYRight Angle Sanders, Straight Die Grinders
    • PRODUCT TYPENon-woven Flap Wheels
    • PACKAGE QUANTITY5
    • MANUFACTURERS PART NUMBER10468
    • STEM DIA. INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!