CGW Abrasives 39910 Flap Wheel 1" x 1/4" x 1" 120 Grit Aluminum Oxide - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 519 items in product family

CGW Abrasives 39910 Flap Wheel 1" x 1/4" x 1" 120 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB294897

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.59 each

Sold in packages of 10

Price: $15.90
Product Information
Customer Review
Product Q&A
CGW Abrasives 39910 Flap Wheel 1" x 1/4" x 1" 120 Grit Aluminum Oxide

  • Consistent cutting action
  • Excellent for working in small, difficult to reach places
  • Maximum performance and long life
  • Applicable Materials: Fine finish of all materials
  • Used With: Right Angle Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT120
    • GRADEFine
    • DIAMETER INCHES1
    • WIDTH INCHES1
    • MAXIMUM RPM30,000
    • UPC655332399102
    • TOOL COMPATIBILITYDie Grinder
    • SUGGESTED USEFine Finish of All Materials
    • USED WITHRight Angle Grinders
    • MANUFACTURERS PART NUMBER39910
    • WEIGHT LBS0.04
    • STEM DIA. INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!