Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 70052 Ez Strip Wheels, Non-Woven 2" Fine Silicon Carbide - Pkg Qty 10
See all 323 items in product family

CGW Abrasives 70052 Ez Strip Wheels, Non-Woven 2" Fine Silicon Carbide - Pkg Qty 10

Item #: WBB294057

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.00 Save up to 18%
$5.30 each

Sold in packages of 10

Price: $53.00
Product Information
Customer Review
Product Q&A
CGW Abrasives 70052 Ez Strip Wheels, Non-Woven 2" Fine Silicon Carbide

  • Spindle mount for quick attachment
  • Applications: Cleans Welds, Other Clogging Materials, Removal of: Rust, Scaling, Oxidation, Paints
  • Applicable Materials: Aluminum, Fibre Glass, Non-Ferrous Metals, Stainless Steel, Steel, Stone, Titanium, Wood
  • Used With: Die Grinder

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALSilicon Carbide
    • GRITFine
    • GRADEFine
    • DIAMETER INCHES2
    • WIDTH INCHES1"
    • LENGTH INCHESDie Grinder
    • CENTER HOLE DIAMETER INCHES1/4
    • ATTACHMENT TYPEAluminum, Fibre Glass, Non-Ferrous Metals, Stainless Steel, Steel, Stone, Titani
    • MAX RPM16000
    • MAXIMUM RPM16000
    • COLORBlack
    • APPLICATIONCleans Welds, Other Clogging Materials, Removal of: Rust, Scaling, Oxidation, Pa
    • SUGGESTED USEBlack
    • USED WITHDie Grinder
    • MANUFACTURERS PART NUMBER70052

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!