Take 15% off your entire order!

Offer applied at checkout

Superior Abrasives 28968 Flap Mop Mandrel 2 x 1 x 1/4 Aluminum Oxide Very Fine - Pkg Qty 10

Superior Abrasives 28968 Flap Mop Mandrel 2 x 1 x 1/4 Aluminum Oxide Very Fine - Pkg Qty 10

Item #: WBB2265760

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 180
  • 240
  • 320

180

$9.30 ea.

Price: $93.00 / Pkg of 10

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Superior Abrasives 28968 Flap Mop Mandrel 2 x 1 x 1/4 Aluminum Oxide Very Fine

Coated Abrasives Flap Mop Mandrel Mount
  • Aluminum Oxide
  • Diameter 2"
  • Height 1"
  • Mandrel Diameter 1/4"
  • J-Weight
  • Grit 180


Product Specifications

  • BRANDSuperior Abrasives
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT180
  • GRADEVery Fine
  • DIAMETER INCHES2
  • WIDTH INCHES1
  • ATTACHMENT TYPEMandrel
  • MAXIMUM RPM20000
  • BACKING MATERIALCloth
  • BACKING WEIGHTJ-Weight
  • COLORMaroon
  • UPC74257728968
  • TOOL COMPATIBILITYRight Angle Sanders, Straight Die Grinders
  • PRODUCT TYPECoated Flap Wheels
  • SPINDLE DIAMETER1/4"
  • PACKAGE QUANTITY10
  • MANUFACTURERS PART NUMBER28968
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Superior Abrasives 28967 Flap Mop Mandrel 2 x 1 x 1/4 Aluminum Oxide Fine - Pkg Qty 10

Item #: B2265761

Not Yet Rated

Usually ships in 1 to 4 days

$98.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Superior Abrasives 28968 Flap Mop Mandrel 2 x 1 x 1/4 Aluminum Oxide Very Fine - Pkg Qty 10

Superior Abrasives 28968 Flap Mop Mandrel 2 x 1 x 1/4 Aluminum Oxide Very Fine - Pkg Qty 10

Item #: WBB2265760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant