CGW Abrasives 37098 Flap Wheel 3/4" x 1/4" x 3/4" 60 Grit Aluminum Oxide - Pkg Qty 10
See all 495 items in product family

CGW Abrasives 37098 Flap Wheel 3/4" x 1/4" x 3/4" 60 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB294554

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.72 each

Sold in packages of 10

Price: $17.20
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 37098 Flap Wheel 3/4" x 1/4" x 3/4" 60 Grit Aluminum Oxide

  • Consistent cutting action
  • Excellent for working in small, difficult to reach places
  • Maximum performance and long life
  • Applicable Materials: Alloyed steels, stainless steels, and tempered steels
  • Used With: Right Angle Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES3/4
    • WIDTH INCHES3/4
    • MAXIMUM RPM30,000
    • UPC655332370989
    • SUGGESTED USEAlloyed Steels, Stainless Steels, and Tempered Steels
    • USED WITHRight Angle Grinders
    • MANUFACTURERS PART NUMBER37098
    • WEIGHT LBS0.03
    • STEM DIA. INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!