Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 71147 Flap Wheel 3" x 1/4" x 1" 40 Grit Aluminum Oxide - Pkg Qty 10
See all 441 items in product family

CGW Abrasives 71147 Flap Wheel 3" x 1/4" x 1" 40 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB296275

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.38 each

Sold in packages of 10

Price: $43.80
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 71147 Flap Wheel 3" x 1/4" x 1" 40 Grit Aluminum Oxide

  • Fast and cool cutting action
  • Flexible and strong flaps for easy working on hard-to-reach areas
  • Premium cut rate AO on a flexible x-weight cotton backing for long working life
  • Applicable Materials: Ferrous & Non-Ferrous Metals
  • Used With: Die Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT40
    • GRADECoarse
    • DIAMETER INCHES3
    • WIDTH INCHES1
    • MAXIMUM RPM20,000
    • USED WITHDie Grinders
    • SUGGESTED USEFerrous & Non-Ferrous Metals
    • MANUFACTURERS PART NUMBER71147
    • STEM DIA. INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!