Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 39172 Bore Polisher Spindle 2-1/8 to 2.5 Aluminum Oxide Medium - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Superior Abrasives 39172 Bore Polisher Spindle 2-1/8 to 2.5 Aluminum Oxide Medium - Pkg Qty 10

Item #: WBB2265652

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.00 Save up to 22%
$9.10 each

Sold in packages of 10

Price: $91.00
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 39172 Bore Polisher Spindle 2-1/8 to 2.5 Aluminum Oxide Medium

Coated Abrasives Bore Polisher
  • Aluminum Oxide
  • ID Range 2-1/8" to 2-1/2"
  • Mandrel Thread 1/2-20
  • 4 Flaps
  • X-Weight
  • Ref SK-415
  • Grit 60


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • ATTACHMENT TYPESpindle
    • MAXIMUM RPM16000
    • BACKING MATERIALCloth
    • BACKING WEIGHTX-Weight
    • COLORMaroon
    • UPC74257739172
    • TOOL COMPATIBILITYRight Angle Sanders, Straight Die Grinders
    • PRODUCT TYPEBore Polishers
    • SPINDLE DIAMETER1/2-20
    • NUMBER OF CLUSTERS4
    • POLISHABLE DIAMETER MAXIMUM2.5
    • PACKAGE QUANTITY10
    • POLISHABLE DIAMETER MINIMUM2-1/8
    • MANUFACTURERS PART NUMBER39172

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!