Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Scotch-Brite™ Clean and Strip Disc D2 4" x 1" Silicon Carbide S XCS
See all 323 items in product family

3M™ Scotch-Brite™ Clean and Strip Disc D2 4" x 1" Silicon Carbide S XCS

Item #: WBB298143

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00
Product Information
Customer Review
Product Q&A
3M™ Scotch-Brite™ Clean and Strip Disc D2 4" x 1" Silicon Carbide S XCS

Our aggressive, open-web Scotch-Brite™ Clean and Strip Disc D2 is engineered to effectively clean welds, remove rust and strip paint by providing a greater edge surface than single disc configurations. The open web construction and aggressive abrasive properties provide a smooth running wheel that resists loading when removing soft coatings. We chose silicon carbide abrasive, which is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Our Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.

Applications are Coating Removal, Paint Stripping, Rust Removal, Sealant Removal.

Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.

Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • TRADEMARKScotch-Brite™
    • ABRASIVE MATERIALSilicon Carbide
    • GRITXCS
    • GRADEExtra Coarse
    • DIAMETER INCHES4
    • WIDTH INCHES1
    • CENTER HOLE DIAMETER INCHES1/4
    • MAX RPM8000
    • SHANK SIZE1/4
    • COLORBlack
    • SERIESC2-ZS
    • MANUFACTURER ID61500070687
    • UPC00048011147802
    • APPLICATIONAdhesives, Coatings, Sealant Corrosion Removal
    • TOOL COMPATIBILITYDie Grinders
    • PRODUCT TYPEDisc, Regular Attachment

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!